-
LGP403-10American Control Electronics Drives, LGP SeriesItem NumberLGP403-10MFG Item NumberLGP403-10SeriesLGPProduct Description1Q SCR Chassis Dual 10 w/Field, IsoSpecifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Max Armature Current (DC) 10 A Field Supply Fixed Regen No Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LGP101-10American Control Electronics Drives, LGP SeriesItem NumberLGP101-10MFG Item NumberLGP101-10SeriesLGPProduct Description1Q SCR Chassis 115V 10 w/IsoSpecifications
Specifications Input Voltage (AC) 115 VAC Output Armature Voltage (DC) 0-90 VDC Max HP @ 90 VDC Armature 1 hp Max Armature Current (DC) 10 A Nominal Input VAC 120 VAC Field Supply None Regen No Feedback Types Armature Operator Controls Built In Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LGP101-2American Control Electronics Drives, LGP SeriesItem NumberLGP101-2MFG Item NumberLGP101-2SeriesLGPProduct Description1Q SCR Chassis 115V 2 w/IsoSpecifications
Specifications Input Voltage (AC) 115 VAC Output Armature Voltage (DC) 0-90 VDC Max HP @ 90 VDC Armature 0.16 hp Max Armature Current (DC) 2 A Nominal Input VAC 120 VAC Field Supply None Regen No Feedback Types Armature Operator Controls Built In Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LGP301-10American Control Electronics Drives, LGP SeriesItem NumberLGP301-10MFG Item NumberLGP301-10SeriesLGPProduct Description1Q SCR Chassis 230V 10 w/IsoSpecifications
Specifications Input Voltage (AC) 230 VAC Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Max Armature Current (DC) 10 A Nominal Input VAC 240 VAC Field Supply None Regen No Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LGP443-10American Control Electronics Drives, LGP SeriesItem NumberLGP443-10MFG Item NumberLGP443-10SeriesLGPProduct Description1Q SCR NEMA4X Dual 10 w/Field, IsoSpecifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Max Armature Current (DC) 10 A Field Supply Fixed Regen No Feedback Types Armature Operator Controls Built In NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LGP443-3American Control Electronics Drives, LGP SeriesItem NumberLGP443-3MFG Item NumberLGP443-3SeriesLGPProduct Description1Q SCR NEMA4X Dual 3 w/Field, IsoSpecifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 0.25 hp Max HP @ 180 VDC Armature 0.5 hp Max Armature Current (DC) 3 A Field Supply Fixed Regen No Feedback Types Armature Operator Controls Built In NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.